Zoro Homepage

This End Up Label

  • Mfr # IHL9AL

  • Zoro # G9306713


product price: $45.69
/ea

Key Features

Material
Pressure Sensitive Paper
Width
3"
Height
5"
Subject Matter
Shipping Label
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHL9AL
Zoro #
G9306713
UPC #
88748110098
Country of Origin
United States

Dimensions

Width
3"
Height
5"

Details

Material
Pressure Sensitive Paper
Subject Matter
Shipping Label
Language
English
Color
Black
Mounting Style
Adhesive
Legend
This End Up
Background Color
Black on White
Legend/Background Color
White
Item
This End Up Label

Description

This End Up Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.