Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc This Equipment Starts And Stops Auto Si, 7 in Height, 10 in Width, Aluminum C618A

This Equipment Starts And Stops Auto Si, 7 in Height, 10 in Width, Aluminum (Discontinued)

  • Mfr # C618A
  • Zoro # G9306759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C618A
Zoro #
G9306759
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
This Equipment Starts And Stops Auto Si
Header
CAUTION
Legend
THIS EQUIPMENT STARTS AND STOPS AUTOMATICALLY
Sign Material
Aluminum

Description

This Equipment Starts And Stops Auto¿ Si

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.