Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This Side Up Fragile Handle With Care Label

  • Mfr # LR08AL

  • Zoro # G9306987


product price: $43.99
/ea

Key Features

Material
Pressure Sensitive Paper
Width
5"
Height
3"
Subject Matter
Shipping Label
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR08AL
Zoro #
G9306987
UPC #
88748110057
Country of Origin
United States

Dimensions

Width
5"
Height
3"

Details

Material
Pressure Sensitive Paper
Subject Matter
Shipping Label
Language
English
Color
White, Red
Mounting Style
Adhesive
Legend
This Side Up - Fragile - Handle with Care
Background Color
White, Red
Legend/Background Color
White, Red
Item
This Side Up Fragile Handle With Care La

Description

This Side Up Fragile Handle With Care La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.