This item is Discontinued.

Nmc This Water Is Unsafe And Is.. Sign, C624PB C624PB

This Water Is Unsafe And Is.. Sign, C624PB (Discontinued)

  • Mfr # C624PB
  • Zoro # G9307221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C624PB
Zoro #
G9307221
UPC #
887481015873
Country of Origin
United States

Dimensions

Size
10 in x 14 in

Details

Item
This Water Is Unsafe And Is.. Sign
Legend
THIS WATER IS UNSAFE AND IS NOT TO BE USED FOR DRINKING
Sign Material
Pressure Sensitive Vinyl
Operating Temp. Range
Up to 178°F
Header
CAUTION
Mounting
Yes
Indoor/Outdoor Usage
Indoor

Description

This Water Is Unsafe And Is.. Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.