Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tow-Away Zone Penalty Handicapped Parking Sign Virginia, TMS339J

  • Mfr # TMS339J

  • Zoro # G9307459


product price: $24.99
/ea

Key Features

Legend
Tow-Away Zone Penalty $100-$500 Fine
Height
9 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS339J
Zoro #
G9307459
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Thickness
0.08 in

Details

Item
Tow Zone No Parking Sign
Legend
Tow-Away Zone Penalty $100-$500 Fine
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Double Sided
No
Subject Matter
Reserved Parking
Legend Style
Message Only
Color
Red, White

Description

Tow-away Zone Penalty Handicapped Parkin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.