This item is Discontinued.

Nmc Toxic Gas 2 Dot Placard Sign, Pk100, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 100 PK DL133TB100

Toxic Gas 2 Dot Placard Sign, Pk100, Card Stock, 10-3/4 in Width, 10-3/4 in Height, , 100 PK (Discontinued)

  • Mfr # DL133TB100
  • Zoro # G9307879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL133TB100
Zoro #
G9307879
UPC #
88748112043
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Toxic Gas 2 Dot Placard Sign, Pk100
Legend
Toxic Gas 2
Material
Card Stock
Standards
DOT 49 CFR 172
Tag Color
Black on Orange
Language
English
Features
Chemical Resistant, Graffiti Proof
Type
Placard
Format
Message and Graphic
UV Resistant
Yes

Description

Toxic Gas 2 Dot Placard Sign, Pk100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.