Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Toxic Gas 2.1 Dot Placard Sign, Pressure Sensitive Vinyl, 10-3/4 in Width, 10-3/4 in Height DL126TB

Toxic Gas 2.1 Dot Placard Sign, Pressure Sensitive Vinyl, 10-3/4 in Width, 10-3/4 in Height (Discontinued)

  • Mfr # DL126TB
  • Zoro # G9308037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL126TB
Zoro #
G9308037
UPC #
88748111909
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Toxic Gas 2.1 Dot Placard Sign
Legend
Toxic Gas
Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 2
Language
English
Tag Color
Black on White
Features
Chemical Resistant, Graffiti Proof
Type
Placard
UV Resistant
Yes
Format
Message and Graphic

Description

Toxic Gas 2.1 Dot Placard Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.