Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl

  • Mfr # GHS405AP

  • Zoro # G9308247


product price: $17.19
/pk 5, $3.44/ea

Key Features

Material
Adhesive Backed Vinyl
Width
4"
Height
4"
Standards
Osha
Subject Matter
GHS Shipping Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS405AP
Zoro #
G9308247
UPC #
88748105217
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Adhesive Backed Vinyl
Standards
Osha
Subject Matter
GHS Shipping Label
Mounting Style
Adhesive-Backed
Legend
Blank
Background Color
Black and Red on White
Item
Toxic Ghs Label, Pk5

Description

Toxic Ghs Label, Pk5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.