Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Training Room In Use Vacant Engraved Office Occupancy Sign, EN307BK EN307BK

Training Room In Use Vacant Engraved Office Occupancy Sign, EN307BK (Discontinued)

  • Mfr # EN307BK
  • Zoro # G9308183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN307BK
Zoro #
G9308183
UPC #
88748104414
Country of Origin
United States

Dimensions

Size
2 in x 10 in

Details

Item
Training Room In Use Vacant Engraved Off
Legend
TRAINING ROOM IN USE VACANT
Sign Material
Gravoply (Engraved)
Color
Black
Operating Temp. Range
Up to 200°F
Mounting
Wall Mount
Indoor/Outdoor Usage
Indoor

Description

Training Room In Use Vacant Engraved Off

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.