Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

United States Coast Guard Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting

  • Mfr # HH150R

  • Zoro # G9308551


product price: $20.39
/pk 25, $0.82/ea

Key Features

Material
Reflective Vinyl Sheeting
Width
2"
Height
2"
Subject Matter
Hard Hat Labels
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH150R
Zoro #
G9308551
UPC #
88748111296
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Reflective Vinyl Sheeting
Subject Matter
Hard Hat Labels
Language
English
Color
Blue
Mounting Style
Adhesive
Legend
United States Coast Guard 1970
Background Color
Blue and Red on White
Legend/Background Color
White
Item
United States Coast Guard Hard Hat Label

Description

United States Coast Guard Hard Hat Label, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.