Zoro Homepage

Universal Waste Self-Laminating Label, Pk25

  • Mfr # HW30SL25

  • Zoro # G9308621


product price: $58.99
/pk 25, $2.36/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
6"
Height
6"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW30SL25
Zoro #
G9308621
UPC #
88748110336
Country of Origin
United States

Dimensions

Width
6"
Height
6"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Color
Black, White
Mounting Style
Adhesive-Backed
Legend
Universal Waste - Shipper__________ Address____ City,State,Zip____ Contents________ Accumulation Start Date ______
Background Color
White, Purple
Legend/Background Color
White, Purple
Item
Universal Waste Self-laminating Label, P

Description

Universal Waste Self-laminating Label, P, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.