Zoro Homepage

Up Handle With Care (Graphic) International Shipping Label

  • Mfr # IHL10AL

  • Zoro # G9308737


product price: $39.19
/ea

Key Features

Material
Pressure Sensitive Paper
Width
2"
Height
7"
Subject Matter
Shipping Label
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHL10AL
Zoro #
G9308737
UPC #
88748110072
Country of Origin
United States

Dimensions

Width
2"
Height
7"

Details

Material
Pressure Sensitive Paper
Subject Matter
Shipping Label
Language
English
Color
Red
Mounting Style
Adhesive
Legend
Up - Handle with Care
Background Color
Red on White
Legend/Background Color
White
Item
Up Handle With Care (graphic) Internatio

Description

Up Handle With Care (graphic) Internatio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.