Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Used Batteries Self-Laminating Label

  • Mfr # HW37SL100

  • Zoro # G9308947


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Self-Laminated Vinyl
Width
6"
Height
6"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW37SL100
Zoro #
G9308947
UPC #
88748110340
Country of Origin
United States

Dimensions

Width
6"
Height
6"

Details

Material
Self-Laminated Vinyl
Subject Matter
Hazard Communication
Language
English
Color
Black, White
Mounting Style
Adhesive-Backed
Legend
Used Batteries Shipper___, Address___, City, State, Zip___, Contents___
Background Color
White, Black
Legend/Background Color
White
Item
Used Batteries Self-laminating Label

Description

Used Batteries Self-laminating Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.