Zoro Homepage

Veteran Hard Hat Label, Pk25

  • Mfr # HH159

  • Zoro # G9309498


product price: $18.79
/pk 25, $0.75/ea

Key Features

Material
Adhesive Backed Vinyl
Width
3"
Height
1"
Subject Matter
Hard Hat Labels
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH159
Zoro #
G9309498
UPC #
88748111483
Country of Origin
United States

Dimensions

Width
3"
Height
1"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Hard Hat Labels
Language
English
Color
Yellow
Mounting Style
Adhesive-Backed
Legend
Veteran
Background Color
Black
Legend/Background Color
Black
Item
Veteran Hard Hat Label, Pk25

Description

Veteran Hard Hat Label, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.