Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Visitor Name Date Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (Discontinued)

  • Mfr # HH166R
  • Zoro # G9309601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH166R
Zoro #
G9309601
UPC #
88748111480
Country of Origin
United States

Dimensions

Width
3"
Height
1"

Details

Material
Reflective Vinyl Sheeting
Subject Matter
Hard Hat Labels
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Visitor - Name - Date
Background Color
White
Legend/Background Color
White
Item
Visitor Name Date Hard Hat Label, Pk25

Description

Visitor Name Date Hard Hat Label, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.