Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Cylinders Must Be Chained At All, 3 in Height, 5 in Width, Pressure Sensitive Vinyl

  • Mfr # W408AP

  • Zoro # G9310003


product price: $10.15
/pk 5, $2.03/ea

Key Features

Header
WARNING
Legend
CYLINDERS MUST BE CHAINED AT ALL TIMES
Width
5 in
Height
3 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W408AP
Zoro #
G9310003
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in

Details

Item
Warning Cylinders Must Be Chained At All
Header
WARNING
Legend
CYLINDERS MUST BE CHAINED AT ALL TIMES
Sign Material
Pressure Sensitive Vinyl

Description

Warning Cylinders Must Be Chained At All, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.