Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Warning Electrical Hazard Do Not Touch L, 3 in Height, 5 in Width, Pressure Sensitive Vinyl WGA22AP

Warning Electrical Hazard Do Not Touch L, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # WGA22AP
  • Zoro # G9310520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGA22AP
Zoro #
G9310520
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in

Details

Item
Warning Electrical Hazard Do Not Touch L
Header
WARNING
Legend
ELECTRICAL HAZARD DO NOT TOUCH
Sign Material
Pressure Sensitive Vinyl

Description

Warning Electrical Hazard Do Not Touch L, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.