Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Keep Hands Away Label, Pk5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl

  • Mfr # W449AP

  • Zoro # G9311500


product price: $9.89
/pk 5, $1.98/ea

Key Features

Header
WARNING
Legend
KEEP HANDS AWAY
Height
3 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W449AP
Zoro #
G9311500
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in

Details

Item
Warning Keep Hands Away Label, Pk5
Header
WARNING
Legend
KEEP HANDS AWAY
Sign Material
Pressure Sensitive Vinyl

Description

Warning Keep Hands Away Label, Pk5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.