Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Warning Respirator Area Instructions Sig, 14 in Height, 10 in Width, Aluminum WGA41AB

Warning Respirator Area Instructions Sig, 14 in Height, 10 in Width, Aluminum (Discontinued)

  • Mfr # WGA41AB
  • Zoro # G9312429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WGA41AB
Zoro #
G9312429
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Warning Respirator Area Instructions Sig
Legend
Warning, Respirator Area See Sds For Correct Filter Type
Sign Material
Aluminum

Description

Warning Respirator Area Instructions Sig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.