Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watch For Children Sign, 30 in Height, Aluminum, Diamond

  • Mfr # TM184DG

  • Zoro # G9313171


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Legend
Watch For Children
Height
30 in
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM184DG
Zoro #
G9313171
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Thickness
0.08 in

Details

Item
Watch For Children Sign
Legend
Watch For Children
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Diamond Grade
UV Resistant
Yes
Double Sided
No
Symbol
Children Running
Standards
MUTCD
Legend Style
Message & Graphic
Color
Black, Yellow

Description

Watch For Children Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.