Zoro Homepage
This item is Discontinued.
Nmc Wear Goggles When Chipping And Gr Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl D468PB

Wear Goggles When Chipping And Gr Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # D468PB
  • Zoro # G9313670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D468PB
Zoro #
G9313670
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Wear Goggles When Chipping And Gr Sign
Header
DANGER
Legend
WEAR GOGGLES WHEN CHIPPING OR GRINDING
Sign Material
Pressure Sensitive Vinyl

Description

Wear Goggles When Chipping And Gr¿ Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.