Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Wear Goggles When Handling Acid Or.., 7 in Height, 10 in Width, Rigid Plastic D469R

Wear Goggles When Handling Acid Or.., 7 in Height, 10 in Width, Rigid Plastic (Discontinued)

  • Mfr # D469R
  • Zoro # G9313643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D469R
Zoro #
G9313643
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Wear Goggles When Handling Acid Or..
Header
DANGER
Legend
WEAR GOGGLES WHEN HANDLING ACID OR CAUSTIC
Sign Material
Rigid Plastic

Description

Wear Goggles When Handling Acid Or..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.