Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women Braille Sign, ADA2WBK

  • Mfr # ADA2WBK

  • Zoro # G9314328


product price: $54.89
/ea

Key Features

Legend
Women
Sign Material
Plastic
Height
8 in
Sign Mounting Style
Wall
Printed Language
Braille, English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA2WBK
Zoro #
G9314328
UPC #
88748100166
Country of Origin
United States

Dimensions

Height
8 in

Details

Item
Women Braille Sign
Legend
Women
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
Braille, English
Legend Color
White
Legend Style
Message & Graphic
Sign Background Color
Black
Symbol
Female Figure
Type
ADA Traffic & Parking; ADA Traffic & Parking

Description

Women Braille Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.