Zoro Homepage

Women Engraved Sign, EN24BK

  • Mfr # EN24BK

  • Zoro # G9314343


product price: $30.15
/ea

Key Features

Legend
WOMEN
Sign Material
Gravoply (Engraved)
Size
3 in x 10 in
Sign Mounting Style
Yes
Operating Temp. Range
Up to 200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN24BK
Zoro #
G9314343
UPC #
88748104379
Country of Origin
United States

Dimensions

Size
3 in x 10 in

Details

Item
Women Engraved Sign
Legend
WOMEN
Sign Material
Gravoply (Engraved)
Sign Mounting Style
Yes
Operating Temp. Range
Up to 200°F
Color
Black
Indoor/Outdoor Usage
Indoor

Description

Women Engraved Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.