Zoro Homepage

Work Think Safely Hard Hat Emblem, Pk25

  • Mfr # HH12R

  • Zoro # G9314422


product price: $20.09
/pk 25, $0.80/ea

Key Features

Material
Reflective Vinyl Sheeting
Width
2"
Height
2"
Subject Matter
Safety Remainder
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH12R
Zoro #
G9314422
UPC #
88748111317
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Reflective Vinyl Sheeting
Subject Matter
Safety Remainder
Language
English
Color
Green
Mounting Style
Adhesive
Legend
Work Think Safely
Background Color
Green on White
Legend/Background Color
White
Item
Work Think Safely Hard Hat Emblem, Pk25

Description

Work Think Safely Hard Hat Emblem, Pk25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.