Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On Color Bar Right-To-Know Label, HM29ALV

  • Mfr # HM29ALV

  • Zoro # G9314580


product price: $44.99
/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
2"
Height
2"
Standards
OSHA 29 CFR-1910.1200
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM29ALV
Zoro #
G9314580
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl
Standards
OSHA 29 CFR-1910.1200
Subject Matter
Hazard Communication
Language
English
Color
Black, White
Mounting Style
Adhesive-Backed
Legend
Health - Flammability - Instability - Personal Protection
Background Color
Blue, Red, Yellow, White
Legend/Background Color
Blue, Red, Yellow, White
Item
Write On Color Bar Right-to-know Label

Description

Write On Color Bar Right-to-know Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.