Zoro Homepage

Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper

  • Mfr # HM27

  • Zoro # G9314669


product price: $26.95
/ea

Key Features

Material
Pressure Sensitive Paper
Width
4"
Height
4"
Standards
OSHA 29 CFR-1910.1200
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM27
Zoro #
G9314669
UPC #
88748109954
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Pressure Sensitive Paper
Standards
OSHA 29 CFR-1910.1200
Subject Matter
Hazard Communication
Language
English
Color
Black, White
Mounting Style
Adhesive-Backed
Legend
Health - Flammability - Instability - Personal Protection
Background Color
Blue, Red, Yellow, White
Legend/Background Color
Blue, Red, Yellow, White
Item
Write On Color Bar Right-to-know Label

Description

Write On Color Bar Right-to-know Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.