Zoro Homepage

Write-On Nfpa Labels, Material: Pressure Sensitive Paper

  • Mfr # HMS12L

  • Zoro # G9314623


product price: $11.45
/ea

Key Features

Material
Pressure Sensitive Paper
Width
2"
Height
2"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS12L
Zoro #
G9314623
UPC #
88748109953
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Paper
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Health Hazard - Fire Hazard - Specific Hazard - Instability
Background Color
Blue, Red, Yellow, Black, White
Legend/Background Color
White
Item
Write-on Nfpa Labels

Description

Write-on Nfpa Labels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.