Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yield Ahead Sign, TM610DG

  • Mfr # TM610DG

  • Zoro # G9314757


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Legend
Yield Ahead
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM610DG
Zoro #
G9314757
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in

Details

Item
Yield Ahead Sign
Legend
Yield Ahead
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Post
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Diamond Grade
UV Resistant
Yes
Double Sided
No
Standards
MUTCD, DOT 23 CFR Part 655
Legend Color
Red, White
Legend Style
Message Only
Color
Black, Yellow

Description

Yield Ahead Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.