This item is Discontinued.

Nmg UPF40 Ultra Plush Fiberfill - 40 oz. FOB-MI UPF40

UPF40 Ultra Plush Fiberfill - 40 oz. FOB-MI (Discontinued)

  • Mfr # UPF40
  • Zoro # G103749346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPF40
Zoro #
G103749346
UPC #
35352107619
Country of Origin
China

Description

Fairfield-Ultra Plush Fiberfill. The ultimate fiber fill for super- soft huggable toys and crafts. A luxuriously silky fiber that is bright white and supple. Washable and hypo-allergenic.

  • Capacity - 40 oz.
  • Dimension - 26 x 15.5 x 8 in.
  • Item weight - 0.96875 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.