Shop NMT
See all product information
Create Account
1in Cold Water Meter, 25 gpm cont
- Mfr # MULTIMAG-1
- Zoro # G516104626
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
For Pipe Size
1 in
Max. Pressure
150 psi
Flow Range
3-50 GPM
Minimum Flow
0.75 GPM
Continuous Flow
25 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MULTIMAG-1
- Zoro #
- G516104626
- UPC #
- -
- Country of Origin
- Unknown
- Max. Pressure
- 150 psi
- Flow Range
- 3-50 GPM
- Minimum Flow
- 0.75 GPM
- Continuous Flow
- 25 GPM
- Maximum Flow
- 50 GPM
- Max Water Temp
- 105 Degrees F
Dimensions
- For Pipe Size
- 1 in
Description
1in Cold Water Meter, 25 gpm cont .75 GPM min, 50 GPM max, 25 GPM continuous flow rating. Range 3-50 GPM. Includes couplings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.