Shop NMT
See all product information
Create Account
2in Cold Water Meter, 80 gpm cont
- Mfr # MULTIMAG-2
- Zoro # G916148183
product price:Â
$
999.99
/ea
Free Shipping & Returns
Key Features
For Pipe Size
2 in
Flow Range
8-160 GPM
Max. Pressure
150 PSI
Maximum Flow
160 GPM
Minimum Flow
2 GPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MULTIMAG-2
- Zoro #
- G916148183
- UPC #
- -
- Country of Origin
- Unknown
- Flow Range
- 8-160 GPM
- Max. Pressure
- 150 PSI
- Maximum Flow
- 160 GPM
- Minimum Flow
- 2 GPM
- Continuous Flow
- 80 GPM
- Max Water Temp
- 105 Degrees F
Dimensions
- For Pipe Size
- 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.