3in Flanged Rotary Gas Meter
Mfr # NDM-5M
Zoro # G716230262
product price: $4,028.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Max Operating Pressure
290 PSIG
Base Capacity (ACFH)
5000
Temperature Range
-22F to 140F
Type
Rotary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDM-5M
Zoro #
G716230262
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
3 in
Details
Max Operating Pressure
290 PSIG
Base Capacity (ACFH)
5000
Temperature Range
-22F to 140F
Type
Rotary
Capacity @ 5 PSIG
6,701 SCFH
Pulse Rate
10 CF
Capacity @ 2 PSIG
5,680 SCFH
Description
The NMT NDM Rotary Gas meter is a positive displacement type gas meter where, unlike other meters, measurement accuracy is not affected by changes in specific gravity, changing pressures or fluctuating flows. With its compact size, ease of maintenance and robust performance the NDM rotary meter is the best choice for gas measurement where accuracy and dependability is required._x000D_Features_x000D_Compact Size Robust Design Ease of Maintenance 100% Sealed Index Rotatable Index Mounting Versatility Pulse Output Indoor/Outdoor _x000D_Design_x000D_
- Robust Rotor shape allows for more stressful pressurization.
- Cartridge Measurement Mechanism Allows for ease of bearing change and flushout.
- Twin Rotor Minimizes pulsation of gas flow 16M sizes & up.
- Rotatable Index Allows for many, flow applications.
- One oil fill location Allows for tight installations.
- ANSI 150 Flange 2 thru 6.
- 1.5 NPT
- Meets EN12480 specifications in a cubic feet index.
- Meets ATEX specifications.
- 100% Sealed Index Outdoor capable.
- 8-Digit Readout FT3
- Rotatable Allows for multi flow applications.
- 2-Pulse outputs plus anti-Tamper.
- ATEX Intrinsically Safe.
- UV resistant.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.