Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in Flanged Rotary Gas Meter

  • Mfr # NDM-38M

  • Zoro # G216230267


product price: $20,052.99
/ea
Free Shipping & Returns

Key Features

Pulse Rate
100 CF
Pipe Size
6 in
Max Operating Pressure
290 PSIG
Base Capacity (ACFH)
38000
Capacity @ 5 PSIG
50,925 SCFH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDM-38M
Zoro #
G216230267
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
6 in

Details

Pulse Rate
100 CF
Max Operating Pressure
290 PSIG
Base Capacity (ACFH)
38000
Capacity @ 5 PSIG
50,925 SCFH
Capacity @ 2 PSIG
43,170 SCFH
Type
Rotary
Temperature Range
-22F to 140F

Description

The NMT NDM Rotary Gas meter is a positive displacement type gas meter where, unlike other meters, measurement accuracy is not affected by changes in specific gravity, changing pressures or fluctuating flows. With its compact size, ease of maintenance and robust performance the NDM rotary meter is the best choice for gas measurement where accuracy and dependability is required._x000D_Features_x000D_
  • Compact Size
  • Robust Design
  • Ease of Maintenance
  • 100% Sealed Index
  • Rotatable Index
  • Mounting Versatility
  • Pulse Output
  • Indoor/Outdoor
  • _x000D_Design_x000D_
    • Robust Rotor shape allows for more stressful pressurization.
    • Cartridge Measurement Mechanism Allows for ease of bearing change and flushout.
    • Twin Rotor Minimizes pulsation of gas flow 16M sizes & up.
    • Rotatable Index Allows for many, flow applications.
    • One oil fill location Allows for tight installations.
    • ANSI 150 Flange 2 thru 6.
    • 1.5 NPT
    • Meets EN12480 specifications in a cubic feet index.
    • Meets ATEX specifications.
    _x000D_Index_x000D_
    • 100% Sealed Index Outdoor capable.
    • 8-Digit Readout FT3
    • Rotatable Allows for multi flow applications.
    • 2-Pulse outputs plus anti-Tamper.
    • ATEX Intrinsically Safe.
    • UV resistant.

    Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.