Cigarette Receptacle, Black, 1.75 gal
Mfr # FLT04
Zoro # G8222374
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Capacity
1 3/4 gal
Height
29 in
Width
8 in
Material
Steel
Finish
Powder-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLT04
Zoro #
G8222374
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
29 in
Width
8 in
Length
8"
Container Depth
8 in
Opening Size
1-1/2 in
Overall Width
8 in
Details
Capacity
1 3/4 gal
Color
Black
Material
Steel
Item
Cigarette Receptacle
Finish
Powder-Coated
Top Design
Flat Top
Includes
Inner Smoke Baffle
Container Mounting Style
Free-Standing
Container Strength
Medium Duty
Number of Openings
1
Shape
Square
Container Shape
Rectangular
Container Product Grouping
Cigarette Receptacle
Specific Container Material
Steel
Material Grouping
Metal
Liner Material
Stainless Steel
Container Material
Steel
Product Type
Cigarette Receptacle
Description
Cigarette Receptacle, Free-Standing, Black, 1 3/4 gal, Height 29 in, Width 8 in, Base Dia. Not Applicable, Container Depth 8 in, Metal, Steel, Powder-Coated, Rectangular, Number of Openings 1, Opening Size 1-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.