Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cigarette Receptacle, Green, 1.75 gal

  • Mfr # FLT03

  • Zoro # G7801832


product price: $287.01
/ea
Free Shipping & Returns

Key Features

Capacity
1 3/4 gal
Height
29 in
Width
8 in
Material
Steel
Container Strength
Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT03
Zoro #
G7801832
UPC #
-
Country of Origin
Multiple

Dimensions

Height
29 in
Width
8 in
Length
8"
Container Depth
8 in
Opening Size
1-1/2 in
Overall Width
8 in

Details

Capacity
1 3/4 gal
Color
Green
Material
Steel
Item
Cigarette Receptacle
Container Strength
Medium Duty
Receptacle Container Style
Receptacle
Container Mounting Style
Free-Standing
Finish
Powder-Coated
Includes
Inner Smoke Baffle
Shape
Square
Top Design
Flat Top
Number of Openings
1
Features
(4) Pre-Drilled Holes, Area to Stub Out Cigarettes
Container Shape
Rectangular
Specific Container Material
Steel
Container Product Grouping
Cigarette Receptacle
Material Grouping
Metal
Container Material
Steel
Product Type
Cigarette Receptacle
Liner Material
Stainless Steel

Description

Cigarette Receptacle, Free-Standing, Green, 1 3/4 gal, Height 29 in, Width 8 in, Base Dia. Not Applicable, Container Depth 8 in, Metal, Steel, Powder-Coated, Rectangular, Number of Openings 1, Opening Size 1-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.