Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoking Shelter - Free-Standing

  • Mfr # NBS0812FS

  • Zoro # G9853401


product price: $4,436.99
/ea
Additional $505.00 delivery surcharge applies per item.
See details

Key Features

Height
95 in
Width
124 in
Color
Black
Material
Acrylic Side Panels, Aluminum Frame, Fiberglass Roof
Roof Design
Domed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBS0812FS
Zoro #
G9853401
UPC #
-
Country of Origin
Multiple

Dimensions

Height
95 in
Width
124 in
Length
84 in
Nominal Exterior Length
124 in
Seating Width
124 in
Interior Height
79 in
Nominal Exterior Height
95 in
Interior Depth
81 in
Nominal Exterior Depth
84 in
Seating Depth
84 in
Interior Length
125 in
Opening Width
124 in

Details

Color
Black
Material
Acrylic Side Panels, Aluminum Frame, Fiberglass Roof
Item
Freestanding Smoking Shelter
Roof Design
Domed
Finish
Powder Coated
Resistance Properties
Rust Resistant
Includes Mounting Hardware
Yes
Post Color
Black
Product Type
Smoking Shelter
Frame Material
Aluminum
Post Material
Aluminum
Assembled
Unassembled
Includes Lighting
No
Panel Material
Acrylic
Number of Panels
4
Includes Exhaust Fan
No
Number of Sides
4
Roof Material
Glass Fiber-Reinforced Polyester
Includes Seating
No

Description

Smoking Shelter, Seating Height Not Applicable, Seating Depth 84 in, Seating Width 124 in, Nominal Exterior Depth 84 in, Nominal Exterior Height 95 in, Nominal Exterior Length 124 in, Roof Design Domed, Interior Depth 81 in, Includes Exhaust Fan No, Powder-Coated, Interior Height 79 in, Interior Length 125 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 124 in, Number of Sides 4, Number of Panels 4, Panel Material Acrylic, Post Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.