Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Appliance Paint, White, 6 oz

  • Mfr # 72030

  • Zoro # G0259288


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

For Use On Surface Material
Appliances
Paint Color Family
Whites
Color
White
Size
6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72030
Zoro #
G0259288
UPC #
50946005416
Country of Origin
United States

Dimensions

Size
6 oz

Details

Item
Appliance Paint
For Use On Surface Material
Appliances
Paint Color Family
Whites
Color
White

Description

Cover up small scratches and dings on your appliances with the 72030 Appliance Brush-on Touch-up Paint (White). The paint comes in a .6 oz. bottle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.