Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Silver
Mfr # 3003503
Zoro # G3787207
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Fiberglass
Mesh Size Range
Fine
Mesh Size
20 x 20
Length
100 ft
Wire Dia.
0.013 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3003503
Zoro #
G3787207
UPC #
047888086450
Country of Origin
United States
Dimensions
Mesh Size Range
Fine
Mesh Size
20 x 20
Width
60 in
Length
100 ft
Wire Dia.
0.013 in
Overall Length
100 ft
Wire Diameter
0.013 in
Overall Width
5 ft
Details
Item
Replacement Screen
Screen Material
Fiberglass
Color
Gray
Count
1
Screen Finish
Vinyl Coated
Product Type
Replacement Screen
Form
Roll
Resistance Properties
Mildew Resistant
Mesh Rating
Fine
For Use With
Doors, Windows
Protection From
Insects
Description
Replacement Screen, Screen Material Fiberglass, Width 60 in, Length 100 ft, Wire Dia. 0.013 in, Gray, Mesh Size 20 x 20, Mesh Size Range Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.