Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Can, Polyethylene, 1.25 gal, Gasoline, Red

  • Mfr # 765-102

  • Zoro # G806375798


product price: $36.89
/ea

Key Features

Material
Polyethylene
Compatible Fluids
Gasoline
Capacity
1.25 gal
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-102
Zoro #
G806375798
UPC #
759176014150
Country of Origin
United States

Details

Item
Gas Can
Material
Polyethylene
Compatible Fluids
Gasoline
Capacity
1.25 gal
Color
Red

Description

Replaces OEM Numbers: Stihl: NOSPILLCAN 1.25, Briggs & Stratton: 85013, No-Spill: 1415, Toro: 127-3200, Specs: View stripes front and back to see fuel level, 1 1/4 gallon, Push button control with Auto-flow stop, Fastest flow rate in the industry
Large neck opening with a wide, stable design, Professional quality, EPA, California and CPSC compliant, 9" HT x 8" W x 10" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.