Zoro Homepage

Gas Can, Plastic, 5 gal, Thumb-Controlled Fuel Spout, 3 gal/min Flow Rate, Red, Gasoline, 1450

  • Mfr # 1460

  • Zoro # G1945611


product price: $41.99
/ea

Key Features

Material
Polyethylene
Color
Red
Standards
EPA and CARB
Includes
Thumb Controlled Fuel Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460
Zoro #
G1945611
UPC #
7.59176E+11
Country of Origin
United States

Details

Item
Gas Can
Material
Polyethylene
Compatible Fluids
Gasoline
Capacity
5 gal
Color
Red
Standards
EPA and CARB
Includes
Thumb Controlled Fuel Spout

Description

No-Spill fuel cans feature a unique thumb controlled fuel spout for easy, controlled pouring. The design allows for more precise product fueling, reducing spills and overflows. High Flow Rate (up to 3 gallon/minimum), CARB compliant and child resistant.


  • • Thumb button control for easy and precise poring
  • • View stripes on the front and rear of gas can
  • • The funnel spout is 7/8 inch to fill even the smaller sized equipment
  • • Attached dust cover and stainless steel mesh screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.