Gas Can, Plastic, 5 gal, ViewStripe, Thumb-Controlled Fuel Spout, Blue, Kerosene

  • Mfr # 765-106

  • Zoro # G304263245


product price: $54.19
/ea

Key Features

Material
Polyethylene
Compatible Fluids
Kerosene
Capacity
5 gal
Height
15 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-106
Zoro #
G304263245
UPC #
759176014563
Country of Origin
United States

Dimensions

Height
15 in
Width
10 in
Length
15 in

Details

Item
Gas Can
Material
Polyethylene
Compatible Fluids
Kerosene
Capacity
5 gal
Color
Blue

Description

Stens Gas cans are a great option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.