
Gas Can, Poly, 5 gal, Thumb-Controlled Fuel Spout, 3gal/min Flow Rate, Blue, Kerosene
Mfr # 1466
Zoro # G4571801
product price: $43.15
/eaKey Features
Material
Polyethylene
Color
Blue
Standards
EPA and CARB
Includes
Thumb Controlled Fuel Spout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1466
Zoro #
G4571801
UPC #
7.59176E+11
Country of Origin
United States
Details
Item
Gas Can
Material
Polyethylene
Compatible Fluids
Kerosene
Capacity
5 gal
Color
Blue
Standards
EPA and CARB
Includes
Thumb Controlled Fuel Spout
Description
No-Spill fuel cans feature a unique thumb controlled fuel spout for easy, controlled pouring. The design allows for more precise product fueling, reducing spills and overflows. High Flow Rate (up to 3 gallon/minimum), Child Resistant.
- • Thumb button control for easy and precise poring
- • Funnel spout is 7/8 inch to fill even the smaller sized equipment
- • Attached dust cover and stainless steel mesh screen
- • Not intended for refueling on-road motor vehicles
- • Flow rate up to 3 GPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.