Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Hex Nut, #6-32, Stainless Steel (Discontinued)

  • Mfr # UST290010
  • Zoro # G5405500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST290010
Zoro #
G5405500
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32

Details

Item
Hex Nut
Material
Stainless Steel
System of Measurement
Inch
Thread Type
NS
Fastener Thread Type
NS

Description

NS 6-32 Ss Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.