Glass Cleaner, 19 oz, Unscented
- Mfr # NS-019
- Zoro # G505915363
product price:
$
5.90
/ea
Sold in multiples of 12 for
$70.80
Key Features
Container Size
19 oz
Fragrance
Unscented
Surfaces for Use On
Chrome, Glass, Metal, Mirrored Surfaces
For Use On
Chrome, Glass, Metal, Mirrorsed Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS-019
- Zoro #
- G505915363
- UPC #
- 72483950196
- Country of Origin
- United States
Dimensions
- Container Size
- 19 oz
Details
- Item
- Glass Cleaner
- Fragrance
- Unscented
- Surfaces for Use On
- Chrome, Glass, Metal, Mirrored Surfaces
- For Use On
- Chrome, Glass, Metal, Mirrorsed Surfaces
Description
Glass wax is a unique professional grade cream polish that cleans and protects all glass and mirrored surfaces without streaking. The cleaners work aggressively to remove water spots and tough residue. Repels water and generates a long last glass surface shine.
- • This glass cleaner cleans and shines easily and conveniently
- • Just spray it on and wipe it off
- • No streek will not streak like ordinary glass cleaners
- • Fantastic on glass, chrome, metal and mirrored surfaces
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.