Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact, 460Vac Coil, 2No+2Nc Au

  • Mfr # CK80.322-460

  • Zoro # G7028027


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Number of NC Aux. Contacts
2 NC
Voltage
460 V
Number of NO Aux. Contacts
2 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK80.322-460
Zoro #
G7028027
UPC #
-
Country of Origin
China

Details

Item
Contactor
Number of NC Aux. Contacts
2 NC
Voltage
460 V
Number of NO Aux. Contacts
2 NO

Description

Contact,460VAC Coil,2No+2Nc Au

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.