Zoro Homepage

Contactor 120Vac 1Nc Aux

  • Mfr # CN6-HF-3A1B

  • Zoro # G7028499


product price: $30.55
/ea
Sold in multiples of 2 for $61.10

Key Features

Number of NC Aux. Contacts
1 NC
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN6-HF-3A1B
Zoro #
G7028499
UPC #
-
Country of Origin
China

Details

Item
Contactor
Number of NC Aux. Contacts
1 NC
Voltage
120 V

Description

Contactor,120VAC,1Nc Aux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.