Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor, 230V, 2No+2Nc Aux

  • Mfr # C105.322-230

  • Zoro # G7027817


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Number of NC Aux. Contacts
2 NC
Number of NO Aux. Contacts
2 NO
Voltage
230 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C105.322-230
Zoro #
G7027817
UPC #
-
Country of Origin
China

Details

Item
Contactor
Number of NC Aux. Contacts
2 NC
Number of NO Aux. Contacts
2 NO
Voltage
230 V

Description

Contactor,230V,2No+2Nc Aux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.