
Disconnect Switch, Fusible, 4PST-NO, Three Phase, NEMA 4x, Indoor, Rotary Handle, Plastic
Mfr # 107721
Zoro # G504949840
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
4PST-NO
Current Rating
30 A
Phase
Three
For Fuse Class
Class CC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107721
Zoro #
G504949840
UPC #
-
Country of Origin
United States
Details
Item
Disconnect Switch
Protection Method
Fusible
Contact Form
4PST-NO
Current Rating
30 A
Phase
Three
For Fuse Class
Class CC
Environment
Indoor
Enclosure Type
NEMA 4x
Voltage
600 V
Handle Color
Red
Handle Type
Rotary Handle
Housing Material
Plastic
Standards
UL 508 Listed, cUL, CE
Number of Poles
4
Description
Enclosed 30 amp disconnect switch, class cc, type 4x plastic enclosure aci enclosed fused disconnect use class cc fuses. 4 power poles - 3 fused and 1 non-fused no sag shaft - shaft goes completely through the switch to provide maximum shaft rigidity unique patented fuse holder is completely enclosed within the switch body for operator safety fuses are retained by a removable, insulated safety cap accepts class cc rejection style fuse (30 amp max)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.