Shop NOARK
See all product information
Create Account
Electrical Enclosures, 5.9 in H, 5.9 in D, 5.9 in W
- Mfr # EDCBB-150*150*150-0
- Zoro # G7028763
product price:Â
$
71.99
/ea
Sold in multiples of 2 for
$143.98
Key Features
Nominal Width
5.9 in
Nominal Height
5.9 in
Nominal Depth
5.9 in
Metallic / Non-Metallic
Non-Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDCBB-150*150*150-0
- Zoro #
- G7028763
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Width
- 5.9 in
- Nominal Height
- 5.9 in
- Nominal Depth
- 5.9 in
Details
- Item
- Electrical Enclosures
- Metallic / Non-Metallic
- Non-Metallic
Description
Encl,Non-Metal,5.9x5.9x5.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.